Beli lm guide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Caged Ball LM Guide SSR Rail
    Mulai

    Rp989.900

    THK Caged Ball LM Guide SSR Rail
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
    atribut:
    • Dimensions g (mm): 20
  2. THK LM Guide HSR Rail
    Mulai

    Rp749.900

    THK LM Guide HSR Rail
    Deskripsi:
    HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  3. THK LM Guide HSR Block UU Type
    Mulai

    Rp1.099.900

    THK LM Guide HSR Block UU Type
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and endplates incorporated in the LM block allow the balls to circulate. Since retainer plates hold the balls, they do not fall off even if the LM rail is pulled out (except mod els HSR 8, 10 and 12). Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion. [4-way Equal Load]Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications. [High Rigidity Type]Since balls are arranged in four rows in a well-balanced manner, a large preload can be applied and the rigidity in four directions can easily be increased. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [High Durability]Even under a preload or excessive biased load, differential slip of balls does not occur. As a result, smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved. [Stainless Steel Type also Available] A special type which LM block, LM rail and balls are made of stainless steel is also available.
  4. THK Caged Ball LM Guide SHS Block ZZ Type
    Mulai

    Rp1.199.900

    THK Caged Ball LM Guide SHS Block ZZ Type
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion. - [4-way Equal Load]Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications. - [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. - [Global Standard Size]SHS is designed to have dimensions almost the same as that of Full Ball LM Guide model HSR, which THK as a pioneer of the linear motion system has developed and is practically a global stan dard size. - [Low Center of Gravity, High Rigidity]As a result of downsizing the LM rail section, the center of gravity is lowered and the rigidity is in creased.
    atribut:
    • Contamination Protection: With end seal + side seal + inner seal + metal scraper
  5. THK LM Block (HSR Type)
    Mulai

    Rp1.499.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  6. THK Block SSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

  7. HIWIN Linear Guide
    Mulai

    Rp2.299.900

    HIWIN Linear Guide
    atribut:
    • Rail Mounting Type: Mounting from Top
  8. THK Caged Ball LM Guide SHS Rail
    Mulai

    Rp769.900

    THK Caged Ball LM Guide SHS Rail
    Deskripsi:
    SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  9. THK Linear Guide
    Mulai

    Rp299.900

  10. THK LM Block SHS .. C Type
    Mulai

    Rp1.699.900

    THK LM Block SHS .. C Type
    Deskripsi:
    The flange of the LM block is tapped. It can be installed from either the top or bottom. It is used when the table cannot be drilled with through holes for mounting bolts.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Dimension D0 (mm): 3 phi
  11. THK Block and Rail HSR15C Series
    Mulai

    Rp1.199.900

    THK Block and Rail HSR15C Series
    Deskripsi:
    The flange of the LM block has tapped holes. Can be mounted from the top or the bottom. Used in places where the table cannot have through holes for mounting bolts.
    atribut:
    • Type of LM Block: C
    • Lubrication and Dust Prevention Accessories: with End Seal + Side Seal + Inner Seal
    • Size G (mm): 20/20
    • Outer Dimensions MxWxL (mm): 24x47x56.6
    • Basic Load Rating C-C₀ (kN): 10.9-15.7
    • Grease Nipple: PB1021B
    • LM Block Dimensions B (mm): 38
    • LM Block Dimensions C (mm): 30
    • LM Block Dimensions L₁ (mm): 38.8
    • LM Block Dimensions Mounting Hole S (mm): M5
    • LM Block Dimensions TxKxNxE (mm): 7x19.3x4.3x5.5
    • LM Rail Dimensions Height M₁ (mm): 15
    • LM Rail Dimensions Pitch F (mm): 60
    • LM Rail Dimensions Width W₁ ±0.05 (mm): 15
    • LM Rail Dimensions d₁xd₂xh (mm): 4.5x7.5x5.3
    • Pilot Hole for Side Nipple e₀xf₀xD₀ (mm): 3.2x3.9x3
    • Static Permissible Moment (MA) (kN.m): 1 Block = 0.0945; Double Blocks = 0.527
    • Static Permissible Moment (MB) (kN.m): 1 Block = 0.0945; Double Blocks = 0.527
  12. THK Block and Rail HSR15R Series
    Mulai

    Rp1.199.900

    THK Block and Rail HSR15R Series
    Deskripsi:
    With this type, the LM block has a smaller width (W) and tapped holes. Used in places where the space for table width is limited.
    atribut:
    • Type of LM Block: R
    • Size G (mm): 20/20
    • Outer Dimensions MxWxL (mm): 28x34x56.6
    • Basic Load Rating C-C₀ (kN): 10.9-15.7
    • Grease Nipple: PB1021B
    • LM Block Dimensions B (mm): 26
    • LM Block Dimensions C (mm): 26
    • LM Block Dimensions L₁ (mm): 38.8
    • LM Block Dimensions Sxl (mm): M4x5
    • LM Block Dimensions TxKxNxE (mm): 6x23.3x8.3x5.5
    • LM Rail Dimensions Height M₁ (mm): 15
    • LM Rail Dimensions Pitch P (mm): 60
    • LM Rail Dimensions Width W₁ ±0.05 (mm): 15
    • LM Rail Dimensions d₁xd₂xh (mm): 4.5x7.5x5.3
    • Pilot Hole for Side Nipple e₀xf₀xD₀ (mm): 3.2x7.9x3
    • Static Permissible Moment (MA) (kN.m): 1 Block = 0.0945; Double Blocks = 0.527
    • Static Permissible Moment (MB) (kN.m): 1 Block = 0.0945; Double Blocks = 0.527
  13. HIWIN Linear Guideway Block HGW
    Mulai

    Rp519.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  14. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  15. SHAC LM Guide Rail
    Mulai

    Rp679.900

    SHAC LM Guide Rail
    Deskripsi:
    Linear Guideway
  16. THK Caged Ball LM Guide SHS Block UU Type
    Mulai

    Rp1.099.900

    THK Caged Ball LM Guide SHS Block UU Type
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion. - [4-way Equal Load]Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications. - [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. - [Global Standard Size]SHS is designed to have dimensions almost the same as that of Full Ball LM Guide model HSR, which THK as a pioneer of the linear motion system has developed and is practically a global stan dard size. - [Low Center of Gravity, High Rigidity]As a result of downsizing the LM rail section, the center of gravity is lowered and the rigidity is in creased.
    atribut:
    • Contamination Protection: End seal
  17. THK Caged Ball LM Guide SHS Block SS Type
    Mulai

    Rp1.199.900

    THK Caged Ball LM Guide SHS Block SS Type
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion. - [4-way Equal Load]Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications. - [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. - [Global Standard Size]SHS is designed to have dimensions almost the same as that of Full Ball LM Guide model HSR, which THK as a pioneer of the linear motion system has developed and is practically a global stan dard size. - [Low Center of Gravity, High Rigidity]As a result of downsizing the LM rail section, the center of gravity is lowered and the rigidity is in creased.
    atribut:
    • Contamination Protection: With end seal + side seal + inner seal
Daftar Harga lm guide Terbaru October 2026
THK Caged Ball LM Guide SSR RailRp989.900
THK LM Guide HSR RailRp749.900
THK LM Guide HSR Block UU TypeRp1.099.900
THK Caged Ball LM Guide SHS Block ZZ TypeRp1.199.900
THK LM Block (HSR Type)Rp1.499.900
THK Block SSR SeriesRp949.900
HIWIN Linear GuideRp2.299.900
THK Caged Ball LM Guide SHS RailRp769.900
THK Linear GuideRp299.900
THK LM Block SHS .. C TypeRp1.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)